Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Peps Triangular Graphite No 2 Pencils, School Pack, 72PK

  • Mfr # 851759ZV

  • Zoro # G411802801


product price: $22.99
/pk 72, $0.32/ea

Key Features

Material
Wood
Barrel Color
Black, Red, Yellow, White
Includes
72 Pencils
Recommended Grade
Grade 1+
Recommended Age
6+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
851759ZV
Zoro #
G411802801
UPC #
-
Country of Origin
Viet Nam

Details

Material
Wood
Barrel Color
Black, Red, Yellow, White
Includes
72 Pencils
Recommended Grade
Grade 1+
Recommended Age
6+ years

Description

Write more comfortably with this ergonomic, pre-sharpened #2 pencil! Unlike a standard hexagonal pencil, the triangular body of the Black'Peps Graphite Pencils naturally index your fingers in the correct spots for a more comfortable hold, and they will not roll off of a desk or table! High quality #2 / HB graphite is break resistant and fully bonded to the wood casing so it sharpens and writes cleanly with no splinters or separated lead. And the matte finish on the pencil makes it easy to grip and hold so you can use the premium Latex, PVC and Phthalate free eraser to cleanly removes graphite without smearing or tearing. The 72 count pencils come packed in a reusable pot for easy storage and transport! Easy to sharpen in any standard pencil sharpener, Black'Peps Graphite Pencils are the perfect tool for writing, drawing, doodling and more!


  • •High quality #2 / HB Graphite is break resistant and goes down smooth!
  • •Come packed in a reusable pencil pot for easy storage and transport!
  • •Triangular shape is more comfortable to hold and easier to use than a standard pencil, will not roll and is recommended by teachers!
  • •Sharpen easily in any standard pencil sharpener
  • •Latex-free eraser cleanly removes graphite with no smudging or tearing!
  • •Customer will receive 72 pre-sharpened Graphite #2 Pencils

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.