Zoro Homepage

Essential 5in Kid Scissors, Blunt, 12PK

  • Mfr # 480110

  • Zoro # G804589678


product price: $26.19
/pk 12, $2.18/ea

Key Features

Color
Assorted (no color choice)
Recommended Age
4+ years
Includes
12 scissors
Recommended Grade
Grade PK+
Material
Plastic, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480110
Zoro #
G804589678
UPC #
194629050680
Country of Origin
China

Details

Color
Assorted (no color choice)
Recommended Age
4+ years
Includes
12 scissors
Recommended Grade
Grade PK+
Material
Plastic, Metal

Description

Kid 5" Scissors with large handle fits all fingers. Precision ground stainless steel blades for long lasting sharpness and optimum performance! Will not rust or tarnish, and dishwasher safe! Designed for right and left handed use. Blunt tip for ages 4 and up. Sold as a pack of 12 scissors in assorted colors: light blue, dark blue, red and green (no color choice).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.