Zoro Homepage

Essentials Eco-Friendly Multipurpose Scissors 6.75in, 24PK

  • Mfr # 468010

  • Zoro # G016390024


product price: $66.89
/pk 24, $2.79/ea

Key Features

Includes
24 Scissors
Color
Black
Recommended Grade
Grade 7+
Material
Metal
Recommended Age
12+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468010
Zoro #
G016390024
UPC #
194629123216
Country of Origin
China

Details

Includes
24 Scissors
Color
Black
Recommended Grade
Grade 7+
Material
Metal
Recommended Age
12+ years

Description

Perfect for any cutting job around the home or at the office, the Essentials Eco-Friendly 6.75 in Scissors are the ideal multipurpose scissors! The oversized handles are designed to be used right or left-handed, and are made of 60% Recycled Plastic. Easily cut through paper, cardboard, cardstock, fabric and more with the razor-sharp edge on the Stainless Steel blades, knowing they will never rust or tarnish. Packed with all the features you need to get the job done, the Essentials Eco-Friendly Scissors are backed with a 5 year guarantee and are designed with you in mind! Sold as a pack of 24 scissors.


  • Perfect for any cutting job around the home or at the office, the Essentials Eco-Friendly 6.75 in Scissors are the ideal multipurpose scissors!
  • The oversized handles are designed to be used right or left-handed, and are made of 60% Recycled Plastic.
  • Durable Stainless Steel blades are fully ground for a reliable, sharp edge every time
  • Easily cut through paper, cardboard, cardstock, fabric and more
  • Scissors feature a 5 Year Guarantee!
  • Customer will receive 24 pair of Essentials Eco-Friendly 6.75 in Scissors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.