Zoro Homepage

Essentials Kids Scissors 5in, Pointed, Assorted Colors, PK24

  • Mfr # 480259

  • Zoro # G4107668


product price: $41.59
/pk 24, $1.73/ea

Key Features

Color
Blue, Light Blue, Red, Green (No Color Choice)
Recommended Grade
Grade 1+
Includes
24 Scissors
Material
Plastic, Metal
Recommended Age
6+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480259
Zoro #
G4107668
UPC #
194629107230
Country of Origin
China

Details

Color
Blue, Light Blue, Red, Green (No Color Choice)
Recommended Grade
Grade 1+
Includes
24 Scissors
Material
Plastic, Metal
Recommended Age
6+ Years

Description

Maped Essentials Kids School Scissors are perfect for young students going back to school! Modern 5" / 13cm design features Pointed Tip Stainless Steel Blades with a rounded tip that is safer others you can find on the market and are much more appropriate for young students. Eye-catching asymmetrical handles are perfect size for young hands to hold, and are perfect for students 6+ years old. Sold as a pack of 24 in assorted colors: Blue, Light Blue, Red and Green (no color choice).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.