Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helix USA 12 in. Unbreakable Ruler

  • Mfr # 1589113

  • Zoro # G015835953


product price: $23.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589113
Zoro #
G015835953
UPC #
-
Country of Origin
China

Description

Maped unbreakable ruler is an indistructable clear ruler! Made with material that will never shatter or break 100% unbreakable! Flexible material will flat after bending & twisting time and time again! Hang hole for easy storage. Translucent material with easy to read markings gaduated in inch and metric. Specifications - Size: 12 in. - Grade Level: Elementary-Middle School - Certifications: Not Applicable - Safety: No Choking Hazard - Allergens: Contains No Allergens - Color: Clear - Material Type: Plastic - Size: 12 in. - Weight: 0.01 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.