Maped 2005013 Color Peps 2-Hole Colored Pencil Sharpener; Assorted Color

  • Mfr # 2005013

  • Zoro # G103783975


product price:  $25.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2005013
Zoro #
G103783975
UPC #
691045860041
Country of Origin
China

Description

Ideal for coloring, the Color'Peps Pencil Sharpener is specifically designed for colored pencils because it sharpens to a rounded tip, which is safer for young children and will not tear through paper! The protective cap keeps the shavings contained within the body, and the compact size fits perfectly into pencil cases. Two holes accomodate standard and jumbo-sized pencils. Comes in three assorted two-tone colors; sorry, no color choice. Measures 3-3/4 x 1-1/3 x 5 inches.

Features
  • Color Peps 2-Hole Colored Pencil Sharpener
  • Sharpens pencils to a rounded point for safety
  • Shatter-resistant canister is easy to grab and hold
  • Protective cap keeps shavings contained
  • Two hole pencil sharpener sharpens standard and jumbo colored pencils easily
Includes:
  • 1 Assorted Colored Pencil Sharpener with Two Holes
Specifications
  • Color: Assorted Color
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Material: Plastic/Metal
  • Dimension: 1-1/3 L x 3-3/4 W x 5 H in.
  • Sharpener Type: Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.