Shop MAPED
Create Account
Zenoa Fit Student Scissors, Soft Handle - Pointed Tip - 7 in. - Assorted Colors.
- Mfr # 1562743
- Zoro # G024178416
product price:Â
$
26.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1562743
- Zoro #
- G024178416
- UPC #
- -
- Country of Origin
- China
Description
Maped Zenoa Fit Student Scissors measuring 7 inches are the perfect scissor for 12+ year old students with a larger handle for growing hands. Soft touch grip for the ultimate comfort while cutting; helps reduce hand fatigue. Stainless steel blades with printed design will not rust! Dishwasher safe with a 10-year assurance. Handles designed for right or left handed use. Assorted colors. Sorry, no color choice. Features Zenoa Fit Student Scissors, Soft Handle, Pointed Tip, 7 in. - Assorted Colors.. Specifications Grade Level: Middle-High School. Certifications: Not Applicable. Safety: No Choking Hazard. Allergens: Contains No Allergens. Age Range: 12+ years. Blade Material: Stainless Steel. Color: Assorted. Handle Material: Plastic/Rubber. Handle Type: Soft Grip Straight. Scissor Type: Pointed Tip. Size: 7 in.. Weight: 0.094 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.