Expert Titanium Eco-Friendly 8.25" Scissors
- Mfr # 686110
- Zoro # G423724146
product price:Â
$
14.69
/ea
Key Features
Handle Material
Plastic
Recommended Age
12+ years
Blade Material
Metal
Recommended Grade
Grade 6+
Includes
1 Pair of Scissors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 686110
- Zoro #
- G423724146
- UPC #
- -
- Country of Origin
- China
- Handle Material
- Plastic
- Recommended Age
- 12+ years
- Blade Material
- Metal
- Recommended Grade
- Grade 6+
- Includes
- 1 Pair of Scissors
- Color
- Black
Dimensions
- Size
- 8.25 in
Description
Heavy-duty cutting performance in the palm of your hands! The 8.25 Expert Titanium Eco-Friendly Scissors feature 2.4mm thick stainless steel blades with a titanium coating that is up to 3 times stronger than untreated stainless steel blades. Easily cut paper, fabric, cardstock, corrugate and more! Asymmetrical, ergonomic handles are made of 79% recycled plastic and are comfortable enough to use all day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.