Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4"X2" Cast Iron Wheel Swivel Caster W/ Top Lock Brake - 900 Lbs Cap

  • Mfr # 146CIRB420SB

  • Zoro # G900593258


product price: $50.00
/ea

Key Features

Caster Sub-Type
Swivel with Brake
Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Wheel Color
Silver
Swivel Radius
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146CIRB420SB
Zoro #
G900593258
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
3/8 in or Smaller
Swivel Radius
3-1/4 in
Overall Height
5-5/8 in
Tread Width
2 in

Details

Caster Sub-Type
Swivel with Brake
Caster Frame Material
Cold Rolled Steel
Wheel Color
Silver
Wheel Type
Cast Iron
Frame Finish
Bright Zinc Plated
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Load Capacity
900 lb
Weight
7.35 lb
Mounting Plate
4 in X 4-1/2 in

Description

Cast Iron is the standard metal wheel used by most unless a heavier capacity or greater impact strength metal wheel is needed. For applications requiring more capacity or impact strength, check out the ductile steel & forged steel wheel caster options. Please note that all 2" wide wheels are heavy duty cast iron & come with thicker treads, stronger spokes, & larger hub diameter compared to the standard cast iron.Whilecast ironis very strong, it is tough on floors and could lead to floor damage. For heavy duty floor protective wheels, be sure to check out our polyurethane wheels.*Please note temperature ratings are dependent upon the bearing selected. Unless noted otherwise in the options, bearings will have a 180°F temperature rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.