Zoro Homepage

4"X2" High Temp Nylon Wheel Swivel Caster - 800 Lbs Capacity

  • Mfr # 146HEAT420S

  • Zoro # G600593282


product price: $40.69
/ea

Key Features

Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Frame Finish
Bright Zinc Plated
Wheel Color
Black
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146HEAT420S
Zoro #
G600593282
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
3/8 in or Smaller
Swivel Radius
3-1/4 in
Overall Height
5-5/8 in
Tread Width
2 in

Details

Caster Sub-Type
Swivel
Caster Frame Material
Cold Rolled Steel
Frame Finish
Bright Zinc Plated
Wheel Color
Black
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Wheel Type
High Temp
Weight
3.46 lb
Load Capacity
800 lb
Mounting Plate
4 in X 4-1/2 in

Description

High Temperature HeatEater caster wheels have a temperature range up to 475ËšF continuous and 550ËšF intermittent. Made of a glass filled nylon mixture, these caster wheels can be used in both wet and dry high temperature applications. The hard tread rolls easily and is resistant to oil, grease, most acids, chemicals, and cleaning solutions. All these features make this one of our favorite high temp wheels!If higher temperature wheels are needed and floor protection is not a concern, check out our steel wheel casters with temperatures up to 1,300ËšF.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.