
4"X2" Poly. on Iron Wheel Rigid Caster W/ Top Lock Brake, 800 Lbs Cap
Mfr # 146UIRB420RB
Zoro # G800593204
product price: $51.99
/eaKey Features
Caster Sub-Type
Rigid with Brake
Overall Height
5-5/8 in
Frame Finish
Bright Zinc Plated
Load Capacity
800 lb
Wheel Color
Dark Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146UIRB420RB
Zoro #
G800593204
UPC #
-
Country of Origin
China
Dimensions
Overall Height
5-5/8 in
Mounting Bolt Dia.
3/8 in or Smaller
Tread Width
2 in
Wheel Diameter
4 in
Details
Caster Sub-Type
Rigid with Brake
Frame Finish
Bright Zinc Plated
Load Capacity
800 lb
Wheel Color
Dark Blue
Caster Frame Material
Cold Rolled Steel
Mounting Plate Bolt Hole Pattern
2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
Wheel Type
Poly on Iron
Weight
6.5 lb
Temperature Range
-40°F to 180°F
Mounting Plate
4 in X 4-1/2 in
Wheel/Tread Hardness
Shore A 95 (+/-5)
Description
Polyurethane on iron caster wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on iron wheels feature a crowned tread for easier rolling and turning, and also have a heavier core compared to the poly on iron wheels with red or green treads. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in water for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.