
5"X2" High Temp Nylon Wheel Rigid Caster - 1,000 Lbs Capacity
Mfr # 146HEAT520R
Zoro # G100593287
product price: $46.85
/eaKey Features
Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Wheel Type
High Temp
Overall Height
6-1/2 in
Frame Finish
Bright Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146HEAT520R
Zoro #
G100593287
UPC #
-
Country of Origin
China
Dimensions
Mounting Bolt Dia.
3/8 in or Smaller
Overall Height
6-1/2 in
Tread Width
2 in
Details
Caster Sub-Type
Rigid
Caster Frame Material
Cold Rolled Steel
Wheel Type
High Temp
Frame Finish
Bright Zinc Plated
Load Capacity
1,000 lb
Wheel Color
Black
Weight
3.12 lb
Mounting Plate
4 in X 4-1/2 in
Description
High Temperature HeatEater caster wheels have a temperature range up to 475ËšF continuous and 550ËšF intermittent. Made of a glass filled nylon mixture, these caster wheels can be used in both wet and dry high temperature applications. The hard tread rolls easily and is resistant to oil, grease, most acids, chemicals, and cleaning solutions. All these features make this one of our favorite high temp wheels! Note the black color of the wheel in the picture may not be the color you get. We also get this wheel in a red/maroon color. The specs are the same no matter the color.If higher temperature wheels are needed and floor protection is not a concern, check out our steel wheel casters with temperatures up to 1,300ËšF.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.