Zoro Homepage

5"X2" Polyolefin Swivel Caster - 500 Lbs Capacity

  • Mfr # 146PO520S

  • Zoro # G300593254


product price: $22.65
/ea

Key Features

Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Overall Height
6-1/2 in
Wheel Color
Black
Frame Finish
Bright Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146PO520S
Zoro #
G300593254
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
3/8 in or Smaller
Overall Height
6-1/2 in
Tread Width
2 in

Details

Caster Sub-Type
Swivel
Caster Frame Material
Cold Rolled Steel
Wheel Color
Black
Frame Finish
Bright Zinc Plated
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Wheel Type
Polyolefin
Weight
4.4 lb
Load Capacity
500 lb
Mounting Plate
4 in X 4-1/2 in

Description

Plastic caster wheels are solid injected molded polyolefin which yields a high shock load, impact resistant, and abrasion resistant wheel. These wheels are lightweight yet hold high weight capacities and are also non-marking. They also are washable, impervious to water, and highly resistant to solvents, oils, grease, most chemicals, and cleaning solutions. These wheels do not flat spot over time like softer tread wheels. It is because of these many features and economical price point that plastic wheel casters are very popular.We recommend these wheels for many applications, however, if you need a more smooth, quiet, or cushioned ride, we recommend you look at the thermoplastic rubber wheel or polyurethane wheels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.