Zoro Homepage

5"X2" Thermoplastic Rubber (TPR) Wheel Swivel Caster - 500 Lbs Cap

  • Mfr # 146PERB520S

  • Zoro # G200593170


product price: $46.49
/ea

Key Features

Caster Sub-Type
Swivel
Overall Height
6-1/2 in
Mounting Bolt Dia.
3/8 in or Smaller
Swivel Radius
4 in
Wheel Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146PERB520S
Zoro #
G200593170
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6-1/2 in
Mounting Bolt Dia.
3/8 in or Smaller
Swivel Radius
4 in
Tread Width
2 in
Wheel Diameter
5 in

Details

Caster Sub-Type
Swivel
Wheel Color
Black
Caster Frame Material
Cold Rolled Steel
Frame Finish
Bright Zinc Plated
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Weight
5.25 lb
Wheel/Tread Hardness
Shore A 65(+/-5)
Load Capacity
500 lb
Mounting Plate Bolt Hole Pattern
2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
Temperature Range
-20°F to 180°F
Mounting Plate
4 in X 4-1/2 in

Description

Thermoplastic Rubber Wheels combine the advantages of both a hard & soft tread material in a single wheel, making it one of our favorite caster wheels. Like a hard tread wheel, thermoplastic rubber rolls easily and is very durable. Like a soft tread wheel, it is quiet, protects floors, and has a cushioned ride. These caster wheels also hold up well when exposed to weather, are resistant to chemicals, water, & steam, and reject floor debris. We highly recommend these caster for applications requiring non-marking, floor protective, quiet, and smooth rolling wheels. We would not recommend these wheels for applications that require sitting in one spot for long periods of time under heavy loads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.