
6"X2" High Temp Nylon Wheel Rigid Caster W/ Brake - 1,200 Lbs Cap
Mfr # 146HEAT620RB
Zoro # G900593241
product price: $66.69
/eaKey Features
Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Load Capacity
1,200 lb
Frame Finish
Bright Zinc Plated
Wheel Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146HEAT620RB
Zoro #
G900593241
UPC #
-
Country of Origin
China
Dimensions
Mounting Bolt Dia.
3/8 in or Smaller
Overall Height
7-1/2 in
Tread Width
2 in
Details
Caster Sub-Type
Rigid with Top Lock Brake
Caster Frame Material
Cold Rolled Steel
Load Capacity
1,200 lb
Frame Finish
Bright Zinc Plated
Wheel Color
Black
Wheel Type
High Temp
Weight
5.25 lb
Mounting Plate
4 in X 4-1/2 in
Description
High Temperature HeatEater caster wheels have a temperature range up to 475ËšF continuous and 550ËšF intermittent. Made of a glass filled nylon mixture, these caster wheels can be used in both wet and dry high temperature applications. The hard tread rolls easily and is resistant to oil, grease, most acids, chemicals, and cleaning solutions. All these features make this one of our favorite high temp wheels!If higher temperature wheels are needed and floor protection is not a concern, check out our steel wheel casters with temperatures up to 1,300ËšF.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.