Zoro Homepage

6"X2" Phenolic Wheel Rigid Caster - 1,200 Lbs Capacity

  • Mfr # 146DURB620R

  • Zoro # G900593265


product price: $26.45
/ea

Key Features

Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Load Capacity
1,200 lb
Overall Height
7-1/2 in
Wheel Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146DURB620R
Zoro #
G900593265
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
3/8 in or Smaller
Overall Height
7-1/2 in
Tread Width
2 in

Details

Caster Sub-Type
Rigid
Caster Frame Material
Cold Rolled Steel
Load Capacity
1,200 lb
Wheel Color
Black
Frame Finish
Bright Zinc Plated
Wheel Type
Phenolic
Weight
5.35 lb
Mounting Plate
4 in X 4-1/2 in

Description

Phenolic wheels are a great alternative to steel wheels. Phenolic wheels give you similar capacities to steel wheels, however, they provide better floor protection, slightly quieter rolling, do not rust, & are more economically priced.Phenolic wheels are made using phenolic resin mixed with macerated canvas which yields a high capacity and high impact wheel. They have hard treads & will not flat spot over time which is why they are often used on equipment that is under constant heavy loads, such as storage bins, dumpsters, and BBQ Pits. Phenolic wheels are resistant to oil, grease, solvents, non-metallic, & non-sparking.We recommend phenolic wheels for many applications, however, if you need more floor protection, a cushioned ride, or a quiet rolling wheel, we recommend you look at the thermoplastic rubber wheel or polyurethane wheels.*Please note temperature ratings are dependent upon the bearing selected. Unless noted otherwise in the options, bearings will have a 180°F temperature rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.