
6"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 1,200 Lbs Cap
Mfr # 146DURB620SB
Zoro # G600593213
product price: $40.95
/eaKey Features
Caster Sub-Type
Swivel with Top Lock Brake
Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Wheel Type
Phenolic
Frame Finish
Bright Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146DURB620SB
Zoro #
G600593213
UPC #
-
Country of Origin
China
Dimensions
Mounting Bolt Dia.
3/8 in or Smaller
Overall Height
7-1/2 in
Swivel Radius
4-9/16 in
Tread Width
2 in
Details
Caster Sub-Type
Swivel with Top Lock Brake
Caster Frame Material
Cold Rolled Steel
Wheel Type
Phenolic
Frame Finish
Bright Zinc Plated
Wheel Color
Black
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Weight
6.62 lb
Mounting Plate
4 in X 4-1/2 in
Load Capacity
1,200 lb
Description
Phenolic wheels are a great alternative to steel wheels. Phenolic wheels give you similar capacities to steel wheels, however, they provide better floor protection, slightly quieter rolling, do not rust, & are more economically priced.Phenolic wheels are made using phenolic resin mixed with macerated canvas which yields a high capacity and high impact wheel. They have hard treads & will not flat spot over time which is why they are often used on equipment that is under constant heavy loads, such as storage bins, dumpsters, and BBQ Pits. Phenolic wheels are resistant to oil, grease, solvents, non-metallic, & non-sparking.We recommend phenolic wheels for many applications, however, if you need more floor protection, a cushioned ride, or a quiet rolling wheel, we recommend you look at the thermoplastic rubber wheel or polyurethane wheels.*Please note temperature ratings are dependent upon the bearing selected. Unless noted otherwise in the options, bearings will have a 180°F temperature rating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.