
6"X2" Poly. on Iron Wheel Swvl Caster W/ Top Lock Brake, 1,250 Lbs Cap
Mfr # 146UIRB620SB
Zoro # G000593233
product price: $73.99
/eaKey Features
Caster Sub-Type
Swivel with Top Lock Brake
Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Overall Height
7-1/2 in
Frame Finish
Bright Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146UIRB620SB
Zoro #
G000593233
UPC #
-
Country of Origin
China
Dimensions
Mounting Bolt Dia.
3/8 in or Smaller
Overall Height
7-1/2 in
Swivel Radius
4-9/16 in
Tread Width
2 in
Details
Caster Sub-Type
Swivel with Top Lock Brake
Caster Frame Material
Cold Rolled Steel
Frame Finish
Bright Zinc Plated
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Wheel Type
Poly on Iron
Wheel Color
Dark Blue
Weight
8.75 lb
Load Capacity
1,250 lb
Mounting Plate
4 in X 4-1/2 in
Description
Polyurethane on iron caster wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on iron wheels feature a crowned tread for easier rolling and turning, and also have a heavier core compared to the poly on iron wheels with red or green treads. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in water for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.