Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6"X2" Polyolefin Swivel Caster - 700 Lbs Capacity

  • Mfr # 146PO620S

  • Zoro # G000593202


product price: $24.89
/ea

Key Features

Caster Sub-Type
Swivel
Overall Height
7-5/8 in
Swivel Radius
4-9/16 in
Frame Finish
Bright Zinc Plated
Mounting Bolt Dia.
3/8 in or Smaller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146PO620S
Zoro #
G000593202
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7-5/8 in
Swivel Radius
4-9/16 in
Mounting Bolt Dia.
3/8 in or Smaller
Tread Width
2 in
Wheel Diameter
6 in

Details

Caster Sub-Type
Swivel
Frame Finish
Bright Zinc Plated
Caster Frame Material
Cold Rolled Steel
Wheel Type
Polyolefin
Wheel Color
Black
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Weight
5 lb
Wheel/Tread Hardness
Shore D 70 (+/-5)
Temperature Range
-20°F to 180°F
Mounting Plate
4 in X 4-1/2 in
Load Capacity
700 lb
Mounting Plate Bolt Hole Pattern
2-5/8 in X 3-5/8 in slotted to 3 in X 3 in

Description

Plastic caster wheels are solid injected molded polyolefin which yields a high shock load, impact resistant, and abrasion resistant wheel. These wheels are lightweight yet hold high weight capacities and are also non-marking. They also are washable, impervious to water, and highly resistant to solvents, oils, grease, most chemicals, and cleaning solutions. These wheels do not flat spot over time like softer tread wheels. It is because of these many features and economical price point that plastic wheel casters are very popular.We recommend these wheels for many applications, however, if you need a more smooth, quiet, or cushioned ride, we recommend you look at the thermoplastic rubber wheel or polyurethane wheels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.