Zoro Homepage

6"X2" Polyurethane on Aluminum Wheel Swivel Caster - 1,200 Lbs Cap

  • Mfr # 1463P7B620S

  • Zoro # G000593172


product price: $66.15
/ea

Key Features

Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Swivel Radius
4 in
Overall Height
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1463P7B620S
Zoro #
G000593172
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
3/8 in or Smaller
Swivel Radius
4 in
Overall Height
7-1/2 in
Tread Width
2 in

Details

Caster Sub-Type
Swivel
Caster Frame Material
Cold Rolled Steel
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Wheel Color
Blue
Wheel Type
Polyurethane on Aluminum
Frame Finish
Bright Zinc Plated
Weight
5.85 lb
Load Capacity
1,200 lb
Mounting Plate
4 in X 4-1/2 in

Description

Polyurethane wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. Polyurethane on aluminum caster wheels are considered the premium polyurethane wheel. These caster wheels offer all of the benefits of polyurethane on iron wheels, and also has the added benefit of being lighter, easier to roll, resistant to rust/corrosion, and have a mechanically bonded tread helping to prevent the tread from de-bonding from the core. These wheels can be used in most applications, but are not recommended for hot or cold applications.Poly on Aluminum wheels come in variety of colors, tread shapes & durometer to meet your application needs. While the color doesn't affect performance, the shape and durometer will. Crowned wheels minimize friction enabling the wheels to turn easier and require less effort to begin and maintain rolling compared to flat treads. The durometer affects the amount of cushion provided.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.