Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6"X2" Rubber on Aluminum Wheel Swivel Caster - 410 Lbs Capacity

  • Mfr # 146RARB620S

  • Zoro # G100593126


product price: $55.15
/ea

Key Features

Caster Sub-Type
Swivel
Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Wheel Color
Black
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146RARB620S
Zoro #
G100593126
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
3/8 in or Smaller
Swivel Radius
4-9/16 in
Overall Height
7-1/2 in
Tread Width
2 in

Details

Caster Sub-Type
Swivel
Caster Frame Material
Cold Rolled Steel
Wheel Color
Black
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Frame Finish
Bright Zinc Plated
Wheel Type
Rubber on Aluminum
Weight
4.15 lb
Load Capacity
410 lb
Mounting Plate
4 in X 4-1/2 in

Description

Rubber on aluminum wheels offer a smooth, quiet, & cushioned ride that will protect floors. Considered an upgrade from rubber on nylon or rubber on cast iron, these wheels are lightweight & resistant to corrosion & rust. This wheel also offers a non-marking tread.This wheel has an attractive finish that make it popular for customers seeking a decorative look. If a higher capacity is needed, we recommend checking out our polyurethane or thermoplastic rubber wheel casters. We would not recommend these wheels for applications that require sitting in one spot for long periods of time under heavy loads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.