Shop MAPP CASTER
See all product information
Create Account
6"X2" Thrmplstc Rubber (TPR) Wheel Swvl Caster W/ Brake, 600 Lbs Cap
- Mfr # 146PERB620SB
- Zoro # G300593148
product price:Â
$
55.19
/ea
Key Features
Overall Height
7 1/2 in
Mounting Bolt Dia.
3/8 in or Smaller
Caster Sub-Type
Swivel with Top Lock Brake
Frame Finish
Bright Zinc Plated
Caster Frame Material
Cold Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 146PERB620SB
- Zoro #
- G300593148
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 7 1/2 in
- Mounting Bolt Dia.
- 3/8 in or Smaller
Details
- Caster Sub-Type
- Swivel with Top Lock Brake
- Frame Finish
- Bright Zinc Plated
- Caster Frame Material
- Cold Rolled Steel
- Wheel Type
- Thermoplastic Rubber
- Load Capacity
- 600 lb
Description
Thermoplastic Rubber Wheels combine the advantages of both a hard & soft tread material in a single wheel, making it one of our favorite caster wheels. Like a hard tread wheel, thermoplastic rubber rolls easily and is very durable. Like a soft tread wheel, it is quiet, protects floors, and has a cushioned ride. These caster wheels also hold up well when exposed to weather, are resistant to chemicals, water, & steam, and reject floor debris. We highly recommend these caster for applications requiring non-marking, floor protective, quiet, and smooth rolling wheels. We would not recommend these wheels for applications that require sitting in one spot for long periods of time under heavy loads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.