8"X2" High Temp Nylon Wheel Swivel Caster W/ Brake - 1,250 Lbs Cap

  • Mfr # 146HEAT820SB

  • Zoro # G000593189


product price:  $97.15
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel with Top Lock Brake
Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Overall Height
9-1/2 in
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
146HEAT820SB
Zoro #
G000593189
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
3/8 in or Smaller
Overall Height
9-1/2 in
Swivel Radius
6 in
Tread Width
2 in

Details

Caster Sub-Type
Swivel with Top Lock Brake
Caster Frame Material
Cold Rolled Steel
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Frame Finish
Bright Zinc Plated
Wheel Type
High Temp
Wheel Color
Black
Weight
6.5 lb
Mounting Plate
4 in X 4-1/2 in
Load Capacity
1,250 lb

Description

High Temperature Glass Filled Nylon caster wheels have a temperature range up to 475ËšF continuous and 550 ËšF intermittent. Made of ahigh temperature glass filled nylon mixture, these caster wheels can be in both wet and dry high temperature applications. The hard tread rolls easily and is resistant to oil, grease, most acids, chemicals, and cleaning solutions. They offer longer wear than high temp phenolic wheels, are kinder on floors, and quieter rolling. This is one of our favorite high temperature wheels and we recommend itfor about every high temperature application. If you need even more capacity check out our steel & metal wheel casters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.