
8"X2" Poly. on Aluminum Wheel Swivel Caster W/ Brake, 1, 250 Lbs Cap
Mfr # 1463P7B820SB
Zoro # G400593192
product price: $97.75
/ea
Free Shipping & Returns
Key Features
Caster Sub-Type
Swivel With Brake
Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Wheel Color
Blue
Wheel Type
Polyurethane on Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1463P7B820SB
Zoro #
G400593192
UPC #
-
Country of Origin
China
Dimensions
Mounting Bolt Dia.
3/8 in or Smaller
Swivel Radius
6 in
Overall Height
9-1/2 in
Tread Width
2 in
Details
Caster Sub-Type
Swivel With Brake
Caster Frame Material
Cold Rolled Steel
Wheel Color
Blue
Wheel Type
Polyurethane on Aluminum
Frame Finish
Bright Zinc Plated
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Weight
7.75 lb
Mounting Plate
4 in X 4-1/2 in
Load Capacity
1,250 lb
Description
Polyurethane wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. Polyurethane on aluminum caster wheels are considered the premium polyurethane wheel. These caster wheels offer all of the benefits of polyurethane on iron wheels, and also has the added benefit of being lighter, easier to roll, resistant to rust/corrosion, and have a mechanically bonded tread helping to prevent the tread from de-bonding from the core. These wheels can be used in most applications, but are not recommended for hot or cold applications.Poly on Aluminum wheels come in variety of colors, tread shapes & durometer to meet your application needs. While the color doesn't affect performance, the shape and durometer will. Crowned wheels minimize friction enabling the wheels to turn easier and require less effort to begin and maintain rolling compared to flat treads. The durometer affects the amount of cushion provided.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.