
8"X2" Polyolefin Swivel Caster - 900 Lbs Capacity
Mfr # 146PO820S
Zoro # G400593123
product price: $26.75
/eaKey Features
Caster Sub-Type
Swivel
Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Wheel Color
Black
Wheel Type
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146PO820S
Zoro #
G400593123
UPC #
-
Country of Origin
China
Dimensions
Mounting Bolt Dia.
3/8 in or Smaller
Swivel Radius
6-1/2 in
Overall Height
7-5/8 in
Tread Width
2 in
Details
Caster Sub-Type
Swivel
Caster Frame Material
Cold Rolled Steel
Wheel Color
Black
Wheel Type
Polyolefin
Frame Finish
Bright Zinc Plated
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Weight
6 lb
Mounting Plate
4 in X 4-1/2 in
Load Capacity
900 lb
Description
Plastic caster wheels are solid injected molded polyolefin which yields a high shock load, impact resistant, and abrasion resistant wheel. These wheels are lightweight yet hold high weight capacities and are also non-marking. They also are washable, impervious to water, and highly resistant to solvents, oils, grease, most chemicals, and cleaning solutions. These wheels do not flat spot over time like softer tread wheels. It is because of these many features and economical price point that plastic wheel casters are very popular.We recommend these wheels for many applications, however, if you need a more smooth, quiet, or cushioned ride, we recommend you look at the thermoplastic rubber wheel or polyurethane wheels.Weight : 6lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.