
8"X2" Red Poly on Iron Wheel Rigid Caster W/ Brake - 1,250 Lbs Cap
Mfr # 146PURB820RB
Zoro # G800593150
product price: $64.45
/eaKey Features
Caster Sub-Type
Rigid with Top Lock Brake
Overall Height
9-1/2 in
Frame Finish
Bright Zinc Plated
Wheel Color
Red & Grey
Wheel Type
Poly on Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146PURB820RB
Zoro #
G800593150
UPC #
-
Country of Origin
China
Dimensions
Overall Height
9-1/2 in
Mounting Bolt Dia.
3/8 in or Smaller
Wheel Diameter
8 in
Tread Width
2 in
Details
Caster Sub-Type
Rigid with Top Lock Brake
Frame Finish
Bright Zinc Plated
Wheel Color
Red & Grey
Wheel Type
Poly on Iron
Mounting Plate Bolt Hole Pattern
2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
Caster Frame Material
Cold Rolled Steel
Load Capacity
1,250 lb
Weight
11.2 lb
Mounting Plate
4 in X 4-1/2 in
Wheel/Tread Hardness
Shore A 95 (+/-5)
Temperature Range
-40°F to 180°F
Description
Polyurethane on iron caster wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on iron wheels are going to be more durable & heavier duty than a polyurethane on polyolefin wheel, but heavier and slightly more difficult to get rolling than a polyurethane on aluminum core wheel. These poly on iron wheels are recommended when you need heavy duty polyurethane wheel but do not want to pay for the premium poly on aluminum castor wheels. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in water for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.