Zoro Homepage

8"X2" Rubber on Nylon Wheel Rigid caster W/ Brake - 600 Lbs Cap

  • Mfr # 146RNB820RB

  • Zoro # G400593147


product price: $47.45
/ea

Key Features

Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Wheel Type
Rubber on Nylon
Frame Finish
Bright Zinc Plated
Overall Height
9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146RNB820RB
Zoro #
G400593147
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
3/8 in or Smaller
Overall Height
9-1/2 in
Tread Width
2 in

Details

Caster Sub-Type
Rigid with Top Lock Brake
Caster Frame Material
Cold Rolled Steel
Wheel Type
Rubber on Nylon
Frame Finish
Bright Zinc Plated
Load Capacity
600 lb
Wheel Color
Black
Weight
7.5 lb
Mounting Plate
4 in X 4-1/2 in

Description

Rubber on nylon wheels offer a smooth, quiet, & cushioned ride that will protect floors for an economical price. The nylon core provides equivalent load and impact capacities when compared to cast iron cores, but is rust free and can be used for applications requiring wash downs, high humidity, and outdoor environments. The down side to rubber wheels is they can leave marks on the floor similar to car tires on a road and they have lower capacities compared to other wheels. If you need a non-marking wheel or more capacity, we recommend our thermoplastic rubber wheels or polyurethane wheels.We would not recommend rubber wheels for applications that require sitting in one spot for long periods of time under heavy loads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.