Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt-On Fan, 1.3A, Blk Painted Steel, 24VDC

  • Mfr # F-4670177

  • Zoro # G1855038


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Fan Voltage
24V DC
Number of Speeds
2
Fan Mounting Location
Vehicle
Fan Power Source
Hardwired
Air Flow (CFM)
270/220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-4670177
Zoro #
G1855038
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
6-1/2"
Blade Diameter
6 1/2 in

Details

Fan Voltage
24V DC
Number of Speeds
2
Fan Mounting Location
Vehicle
Item
Fan
Fan Power Source
Hardwired
Air Flow (CFM)
270/220
Number of Blades
4
Fan Mounting Type
Bolt-On Mount
Guard Material
Black Painted Steel
Voltage
24VDC
Fan Item
Fan
Air Flow
220/270 cfm
Includes
Gasket, Mounting Hardware
Amps
1.3 A
Fan Amps
1.3
Environmental Applications
Vehicle

Description

DC Fan, Blade Diameter 6 1/2 in, Number of Speeds 2, Air Flow 220/270 cfm, Amps 1.3 A, Guard Material Black Painted Steel, Fan Voltage 24V DC, Includes Gasket, Mounting Hardware, Fan Mounting Type Bolt-On Mount, Number of Blades 4, Fan Power Source Hardwired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.