Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Champion Fan, 12V, 2.48" W.

  • Mfr # M113K

  • Zoro # G8054396


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Watts
130
Width
2.48"
Includes
Locking Mating Pigtail Connector and Rubber Spacers For Proper Spacing Off Of Heat Exchanger
Voltage
12V
Blade Dia.
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M113K
Zoro #
G8054396
UPC #
810349010086
Country of Origin
Turkey

Dimensions

Width
2.48"
Blade Dia.
11"

Details

Watts
130
Includes
Locking Mating Pigtail Connector and Rubber Spacers For Proper Spacing Off Of Heat Exchanger
Voltage
12V
Item
Champion Fan

Description

Axial Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.