Zoro Homepage

Compact Bolt-On Fan, 12VDC, 6-1/2 in. Dia.

  • Mfr # F-320212

  • Zoro # G1328047


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Fan Voltage
12V DC
Number of Speeds
2
Guard Material
Chrome Plated Steel
Fan Power Source
Hardwired
Voltage
12VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-320212
Zoro #
G1328047
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
6-1/2"
Blade Diameter
6 1/2 in

Details

Fan Voltage
12V DC
Number of Speeds
2
Guard Material
Chrome Plated Steel
Fan Power Source
Hardwired
Voltage
12VDC
RPM
3,420/2,800 RPM
Amps
2.7/1.6 A
Item
DC Fan
Fan Mounting Location
Vehicle
Fan Mounting Type
Bolt-On Mount
Number of Blades
4
Fan Amps
2.7/1.6
Includes
3-Postion Toggle Switch, 6 in Power Leads, Black Die-cast Aluminum Ball Joint Swivel Base
Air Flow (CFM)
280/220
Fan Item
Fan
Air Flow
220/280 cfm
Environmental Applications
Vehicle

Description

DC Fan, Blade Diameter 6 1/2 in, Number of Speeds 2, Air Flow 220/280 cfm, Amps 2.7/1.6 A, Guard Material Chrome Plated Steel, Fan Voltage 12V DC, Includes 3-Postion Toggle Switch, 6 in Power Leads, Black Die-cast Aluminum Ball Joint Swivel Base, Fan Mounting Type Bolt-On Mount, Number of Blades 4, Fan Power Source Hardwired, RPM 3,420/2,800 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.