Compact Bolt-On Fan, 140/210 cfm, 12VDC
Mfr # F-100012
Zoro # G1854688
product price: $66.65
/eaKey Features
Fan Voltage
12V DC
Number of Speeds
2
Fan Item
Fan
Fan Power Source
Hardwired
Includes
Gasket, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-100012
Zoro #
G1854688
UPC #
-
Country of Origin
China
Dimensions
Blade Dia.
6-1/2"
Blade Diameter
6 1/2 in
Details
Fan Voltage
12V DC
Number of Speeds
2
Fan Item
Fan
Fan Power Source
Hardwired
Item
Fan
Includes
Gasket, Mounting Hardware
Amps
1.7 A
Fan Mounting Type
Bolt-On Mount
Air Flow (CFM)
210/140
Number of Blades
4
Air Flow
140/210 cfm
Guard Material
Chrome Plated Steel
Voltage
12VDC
Fan Amps
1.7
Fan Mounting Location
Vehicle
Environmental Applications
Vehicle
Description
DC Fan, Blade Diameter 6 1/2 in, Number of Speeds 2, Air Flow 140/210 cfm, Amps 1.7 A, Guard Material Chrome Plated Steel, Fan Voltage 12V DC, Includes Gasket, Mounting Hardware, Fan Mounting Type Bolt-On Mount, Number of Blades 4, Fan Power Source Hardwired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.