Zoro Homepage

Compact Bolt-On Fan, 24VDC, 6-1/2 in. Dia.

  • Mfr # F-320224

  • Zoro # G1945386


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Fan Voltage
24V DC
Number of Speeds
2
Number of Blades
4
Amps
1.8/1.0 A
Fan Mounting Location
Vehicle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-320224
Zoro #
G1945386
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
6-1/2"
Blade Diameter
6 1/2 in

Details

Fan Voltage
24V DC
Number of Speeds
2
Number of Blades
4
Amps
1.8/1.0 A
Fan Mounting Location
Vehicle
Guard Material
Chrome Plated Steel
Fan Amps
1.8/1.0
Includes
3-Postion Toggle Switch, 6 1/2 ft Power Lead, Black Die-cast Aluminum Ball Joint Swivel Base
Fan Power Source
Hardwired
Air Flow (CFM)
280/220
Fan Mounting Type
Bolt-On Mount
Fan Item
Fan
Voltage
24VDC
RPM
2,545/2,296 RPM
Air Flow
220/280 cfm
Item
Fan
Environmental Applications
Vehicle

Description

DC Fan, Blade Diameter 6 1/2 in, Number of Speeds 2, Air Flow 220/280 cfm, Amps 1.8/1.0 A, Guard Material Chrome Plated Steel, Fan Voltage 24V DC, Includes 3-Postion Toggle Switch, 6 1/2 ft Power Lead, Black Die-cast Aluminum Ball Joint Swivel Base, Fan Mounting Type Bolt-On Mount, Number of Blades 4, Fan Power Source Hardwired, RPM 2,545/2,296 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.