Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supercardioid Electret Condenser Powered Short Shotgun Mic w/ integral cable terminated with 3.5mm

  • Mfr # AUDIOSCOPESG5BC

  • Zoro # G616066145


product price: $16.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUDIOSCOPESG5BC
Zoro #
G616066145
UPC #
694318020456
Country of Origin
China

Description

Designed to significantly upgrade the sound of built-in microphones on consumer DSLR cameras and recorders, ths battery-operated shotgun mic has excellent off-axis rejection, enhancing sound coming from the front of the mic. Ideal for camera mounting or for use in home, office or studio computer applications, its short shotgun design keeps the mic out of the frame while shooting. This Mic uses the standard DSLR or computer connection plug. Element: Electret Condenser Polar Pattern: Tele: Supercardioid Normal: Cardioid Frequency Response: 70 Hz-16,000Hz Impedance: 2200 Ohms +/- 30% 1KHz Operating Voltage: 1.5V DC Battery AA Sensitivity: Tele: -56 dB +/- 3dB Normal: -70 dB +/- 3dB Dimensions: 0.87-in diameter x 10.9-in length 22 x 277 mm INCLUDED: Audio Scope SG-5BC Microphone Windscreen Hot-Shoe Mic Holder Clip Tripod/Boom Pole Mic Holder Clip User Guide Safety and Warranty Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.