13X5.00-6 Lawn & Garden Tire, 2 Ply, Smooth, 30 psi
- Mfr # 20302
- Zoro # G9527196
product price:Â
$
26.29
/ea
Key Features
Tire Size
13X5.00-6
Tread Pattern
Smooth
Weight Capacity
300 lb
Maximum Pressure
30 psi
Ply
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20302
- Zoro #
- G9527196
- UPC #
- -
- Country of Origin
- China
- Tread Pattern
- Smooth
- Weight Capacity
- 300 lb
- Maximum Pressure
- 30 psi
- Ply
- 2
- Tire Material
- Rubber
- Item
- Lawn & Garden Tire
- Weight
- 8 lb
- Tire Type
- Lawn Mower Tire
- Product Type
- Street Tire and Wheel Assembly
- For Use With
- 3/4 in Axle Dia
Dimensions
- Tire Size
- 13X5.00-6
- Wheel Diameter
- 13 in
- Outside Diameter
- 13 in
Description
Lawn/Garden Tire, Tire Type Lawn Mower Tire, Outside Diameter 13 in, Tire Size 13X5.00-6, Weight Capacity 300 lb, Tread Pattern Smooth, Maximum Pressure 30 psi, Product Type Street Tire and Wheel Assembly, Ply 2 Ply, Tire Material Rubber, Weight 8 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.