Zoro Homepage

Caster Wheel, 11"dia, 300 lb, Black

  • Mfr # 00252

  • Zoro # G316077564


product price: $32.39
/ea

Key Features

Wheel Dia.
11 in
Wheel/Tread Material
Polyurethane
Wheel Width
5 3/16 in
Non-Marking
Yes
Wheel Type
Flat-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00252
Zoro #
G316077564
UPC #
817035020855
Country of Origin
China

Dimensions

Wheel Dia.
11 in
Wheel Width
5 3/16 in
For Axle Size
3/4 in
Hub Length
5 7/8 in
Bore Dia.
3/4 in

Details

Wheel/Tread Material
Polyurethane
Non-Marking
Yes
Wheel Type
Flat-Free
Includes Spanner Bushing
No
Wheel/Tread Color
Black
Tread Shape
Standard
Item
Caster Wheels
Tire Sidewall No.
11x6.00-5
Wheel Bearing Type
Radial Ball
Wheel Hardness Rating
75 Shore A
Load Rating
300 lb
Wheel Core Material
Steel
Load Capacity - Maximum
300 lb
Hub Material
Steel
Hub Position
Centered
Tread
Smooth

Description

Caster Wheels, 300 lb Load Rating, Smooth Tread, 11 in Wheel Dia., 5 3/16 in Wheel Width, For Axle Size 3/4 in, 11x6.00-5, Centered Hub Position, 5 7/8 in Hub Length, Steel Hub Material, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.