Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Free Swivel Caster, 8-1/2 in, 275 lb.

  • Mfr # #00316

  • Zoro # G9751847


product price: $36.45
/ea

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
9 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
#00316
Zoro #
G9751847
UPC #
00696227952262
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
9 7/8 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Tire Rim Dia.
4 39/64 in
Tire Thickness
2 1/16 in
Hub Width
3-31/32"
Overall Height
9-7/8in
Mounting Plate Width
3 7/8 in
Overall Wheel Width
2 27/32 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.667 in
For Axle Dia.
5/8 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Length
3 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
275 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
70-80 Shore A
Number of Mounting Holes
4
Tread Shape
Sawtooth
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/4 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Hub Color
Gray
Tread
Sawtooth
Caster Temp. Range Available
Yes
Hub Type
Centered
Tread Color
Black
Hub Material
Steel
Frame Finish
Zinc Plated
Load Rating Range
0 to 299 lb
Swivel Raceway Type
Single Ball
Includes Thread Guards
Yes
Operating Temperature Range
0 Degrees to 100 Degrees F
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpinless
Wheel Type
Flat-Free
Load Capacity - Maximum
275 lb
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Metal Scrap, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Maintenance Free, Shock-Absorbing
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 275 lb, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Sawtooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.