Zoro Homepage

Flat Free Wheel, Polyurethane, 250lb, Black

  • Mfr # 92001

  • Zoro # G9783767


product price: $48.89
/ea

Key Features

Wheel Dia.
19 1/2 in
Fits Axle Dia.
3/4"
Wheel Width
2 1/2 in
Caster Wheel/Tread Material
Polyurethane
Load Rating
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92001
Zoro #
G9783767
UPC #
813117920013
Country of Origin
China

Dimensions

Wheel Dia.
19 1/2 in
Fits Axle Dia.
3/4"
Wheel Width
2 1/2 in
Tire Thickness
1 3/8 in
Hub Length
2 7/16 in
Tire Rim Dia.
16 5/8 in
Bore Dia.
3/4 in
For Axle Size
3/4 in

Details

Caster Wheel/Tread Material
Polyurethane
Load Rating
250 lb
Hub Type
Centered
Caster Load Rating Range
Light-Duty
Wheel Bearings
Ball
Tread Color
Black
Hub Material
Plastic
Non-Marking
Yes
Includes
Bearings Installed
Application
Carts
For Use With
Carts
Tread
Ribbed
Item
Flat-Free Wheel
Frame Finish
Plastic
Tire Sidewall No.
20x2
Hub Color
Black
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyurethane
Hub Position
Center Mount
Tire Rim Type
Standard
Wheel Type
Flat-Free
Material
Polyurethane Tire/Plastic Wheel
Finish
Plastic
Includes Spanner Bushing
No
Load Capacity - Maximum
250 lb
Tread Shape
Standard
Product Type
Flat-Free Wheel

Description

Flat-Free Wheel, 250 lb Load Rating, Ribbed Tread, 19 1/2 in Wheel Dia., 2 1/2 in Wheel Width, For Axle Size 3/4 in, 20x2, Standard Tire Rim Type, Center Mount Hub Position, 2 7/16 in Hub Length, Plastic Hub Material, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.