Zoro Homepage

Flat Free Wheel, Polyurethane, 500lb, White

  • Mfr # 00047

  • Zoro # G5104583


product price: $45.55
/ea

Key Features

Wheel Dia.
15 1/2 in
Fits Axle Dia.
5/8"
Wheel Width
3 1/4 in
Caster Wheel/Tread Material
Polyurethane
Load Rating
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00047
Zoro #
G5104583
UPC #
813117000470
Country of Origin
China

Dimensions

Wheel Dia.
15 1/2 in
Fits Axle Dia.
5/8"
Wheel Width
3 1/4 in
Tire Thickness
3 9/16 in
Hub Length
6 in
Bore Dia.
5/8 in
Tire Rim Dia.
8 5/8 in
For Axle Size
5/8 in

Details

Caster Wheel/Tread Material
Polyurethane
Load Rating
500 lb
Hub Type
Centered
Caster Load Rating Range
Light-Medium Duty
Wheel Bearings
Ball
Tread Color
Black
Hub Material
Steel
Non-Marking
Yes
Includes
Bearings Installed
Item
Flat-Free Wheel
Tire Sidewall No.
4.80/4.00-8
Tread
Knobby
Frame Finish
Powder Coated
Hub Color
White
Application
Carts, Wheelbarrows
For Use With
Wheelbarrow and Cart Tires
Hub Position
Center Mount
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Polyurethane
Tire Rim Type
Standard
Wheel Type
Flat-Free
Finish
Powder Coated
Product Type
Flat-Free Wheel
Load Capacity - Maximum
500 lb
Includes Spanner Bushing
No
Tread Shape
Standard

Description

Flat-Free Wheel, 500 lb Load Rating, Knobby Tread, 15 1/2 in Wheel Dia., 3 1/4 in Wheel Width, For Axle Size 5/8 in, 4.80/4.00-8, Standard Tire Rim Type, Center Mount Hub Position, 6 in Hub Length, Steel Hub Material, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.