Shop MARASTAR

FlatFree Wheel, 15 1/2", 500lb, 4.80/4.00-8

  • Mfr # 00065

  • Zoro # G5128523


product price: 
$
40.49
/ea

Key Features

Wheel Dia.
15 1/2 in
Fits Axle Dia.
5/8"
Wheel Width
3 in
Caster Wheel/Tread Material
Polyurethane
Load Rating
500 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00065
Zoro #
G5128523
UPC #
813117000654
Country of Origin
China
Caster Wheel/Tread Material
Polyurethane
Load Rating
500 lb
Hub Type
Centered
Caster Load Rating Range
Light-Medium Duty
Wheel Bearings
Ball
Tread Color
Black
Hub Material
Steel
Non-Marking
Yes
Includes
Bearings Installed
Tread
Ribbed
Hub Color
White
Application
Carts, Wheelbarrows
Tire Sidewall No.
4.80/4.00-8
For Use With
Wheelbarrow and Cart Tires
Item
Flat-Free Wheel
Frame Finish
Powder Coated
Hub Position
Center Mount
Wheel/Tread Material
Polyurethane
Load Rating Range
300 to 999 lb
Tire Rim Type
Standard
Wheel Type
Flat-Free
Finish
Powder Coated
Includes Spanner Bushing
No
Load Capacity - Maximum
500 lb
Product Type
Flat-Free Wheel
Tread Shape
Standard

Description

Flat-Free Wheel, 500 lb Load Rating, Ribbed Tread, 15 1/2 in Wheel Dia., 3 in Wheel Width, For Axle Size 5/8 in, 4.80/4.00-8, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, Yes Non-Marking

Ratings & reviews