Zoro Homepage

Golf Cart Tire, Rubber, Size 18x8.5 8-8.4

  • Mfr # 20113

  • Zoro # G0226532


product price: $90.25
/ea
Free Shipping & Returns

Key Features

Outside Dia.
18 in
Ply
4 Ply
Weight Capacity (Lb.)
815 lb
Tread Pattern
SU12
Weight
16 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20113
Zoro #
G0226532
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
18 in
Size
18 x 8.5-8
Tread Depth
8.1 in
Tire Size
18X8.5-8 4 Lug
Outside Diameter
18 in

Details

Ply
4 Ply
Item
Golf Cart Tire
Weight Capacity (Lb.)
815 lb
Tread Pattern
SU12
Weight
16 lb
Inflation PSI
24 psi
Material
Rubber
Product Type
Street Tire and Wheel Assembly
Weight Capacity
815 lb
Tire Material
Rubber
Tire Type
Golf Cart Tire
Maximum Pressure
24 psi

Description

Golf Cart Tire, Tire Type Golf Cart Tire, Outside Diameter 18 in, Tire Size 18X8.5-8 4 Lug, Weight Capacity 815 lb, Tread Pattern SU12, Maximum Pressure 24 psi, Product Type Street Tire and Wheel Assembly, Ply 4 Ply, Tire Material Rubber, Tread Depth 8.1 in, Weight 16 lb

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.