Zoro Homepage

Hand Truck Wheel, 3/4 in. Bore Dia, 600 lb

  • Mfr # 40N439

  • Zoro # G8986975


product price: $26.99
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Type
Centered
Hub Length
3 1/4 in
Fits Axle Dia.
3/4"
Tread
Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40N439
Zoro #
G8986975
UPC #
-
Country of Origin
China

Dimensions

Hub Length
3 1/4 in
Fits Axle Dia.
3/4"
Wheel Dia.
12 in
Wheel Width
3 in
Tire Rim Dia.
6 in
Tire Thickness
3 in
Bore Dia.
3/4 in
For Axle Size
3/4 in

Details

Item
Solid Wheel
Caster Load Rating Range
Light-Medium Duty
Hub Type
Centered
Tread
Ribbed
Caster Wheel/Tread Material
Rubber
Tire Sidewall No.
12x3
Load Rating
600 lb
Wheel Bearings
Ball
For Use With
Hand Trucks and Cart Casters
Non-Marking
No
Frame Finish
Polypropylene
Application
Carts, Hand Trucks
Hub Material
Steel
Hub Color
Gray
Tread Color
Black
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Rubber
Hub Position
Center Mount
Tire Rim Type
Standard
Wheel Type
Solid
Finish
Polypropylene
Product Type
Solid Wheel
Tread Shape
Standard
Load Capacity - Maximum
600 lb
Includes Spanner Bushing
No

Description

Solid Wheel, 600 lb Load Rating, Ribbed Tread, 12 in Wheel Dia., 2 29/32 in Wheel Width, For Axle Size 3/4 in, 12x3, Standard Tire Rim Type, Center Mount Hub Position, 3 1/4 in Hub Length, Steel Hub Material, No Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.