Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Truck Wheel, 5/8in, Bore Dia, Centered

  • Mfr # 40N436

  • Zoro # G8986941


product price: $13.99
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Type
Centered
Hub Length
3 1/4 in
Fits Axle Dia.
5/8"
Tread
Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40N436
Zoro #
G8986941
UPC #
-
Country of Origin
China

Dimensions

Hub Length
3 1/4 in
Fits Axle Dia.
5/8"
Wheel Dia.
9 7/8 in
Wheel Width
1 7/8 in
Tire Rim Dia.
6 1/8 in
Tire Thickness
1 7/8 in
Bore Dia.
5/8 in
For Axle Size
5/8 in

Details

Item
Solid Wheel
Caster Load Rating Range
Light-Medium Duty
Hub Type
Centered
Tread
Ribbed
Caster Wheel/Tread Material
Rubber
Tire Sidewall No.
10x2.5
Load Rating
550 lb
Wheel Bearings
Ball
For Use With
Hand Trucks and Cart Casters
Non-Marking
No
Frame Finish
Polypropylene
Application
Carts, Hand Trucks
Hub Material
Plastic
Hub Color
Gray
Tread Color
Black
Wheel/Tread Material
Rubber
Load Rating Range
300 to 999 lb
Hub Position
Center Mount
Tire Rim Type
Standard
Wheel Type
Solid
Finish
Polypropylene
Includes Spanner Bushing
No
Tread Shape
Standard
Product Type
Solid Wheel
Load Capacity - Maximum
550 lb

Description

Solid Wheel, 550 lb Load Rating, Ribbed Tread, 9 7/8 in Wheel Dia., 1 7/8 in Wheel Width, For Axle Size 5/8 in, 10x2.5, Standard Tire Rim Type, Center Mount Hub Position, 3 1/4 in Hub Length, Plastic Hub Material, No Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.