Zoro Homepage

Never Flat Wheel, 8 in. Dia., 300 lb.

  • Mfr # 2LY54

  • Zoro # G1675475


product price: $22.99
/ea

Key Features

Wheel Dia.
8 in
Fits Axle Dia.
1/2"
Wheel Width
2 1/2 in
Caster Wheel/Tread Material
Polyurethane
Load Rating
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LY54
Zoro #
G1675475
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Fits Axle Dia.
1/2"
Wheel Width
2 1/2 in
Tire Thickness
1 13/16 in
Hub Length
2 1/4 in
Bore Dia.
1/2 in
Tire Rim Dia.
4 13/16 in
For Axle Size
1/2 in

Details

Caster Wheel/Tread Material
Polyurethane
Load Rating
300 lb
Hub Type
Offset
Caster Load Rating Range
Light-Medium Duty
Wheel Bearings
Ball
Tread Color
Gray
Hub Material
Steel
Non-Marking
Yes
Item
Flat-Free Wheel
For Use With
Hand Trucks and Cart Casters
Frame Finish
Zinc
Application
Carts, Hand Trucks
Tread
Ribbed
Tire Sidewall No.
8x2.5
Hub Color
Silver
Hub Position
Offset
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Polyurethane
Tire Rim Type
Standard
Wheel Type
Flat-Free
Core Color
White
Finish
Zinc
Product Type
Flat-Free Wheel
Load Capacity - Maximum
300 lb
Includes Spanner Bushing
No
Tread Shape
Standard

Description

Flat-Free Wheel, 300 lb Load Rating, Ribbed Tread, 8 in Wheel Dia., 2 1/2 in Wheel Width, For Axle Size 1/2 in, 8x2.5, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Steel Hub Material, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.