Zoro Homepage

Solid Rubber Wheel, 8 in Dia, 280 lb, Black

  • Mfr # 16V340

  • Zoro # G4392306


product price: $16.55
/ea

Key Features

Caster Load Rating Range
Light-Duty
Hub Type
Symmetrical
Hub Length
2 7/16 in
Fits Axle Dia.
1/2"
Tread
Centipede
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16V340
Zoro #
G4392306
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2 7/16 in
Fits Axle Dia.
1/2"
Wheel Dia.
8 in
Wheel Width
1 1/2 in
Tire Rim Dia.
4 3/4 in
Tire Thickness
1 1/2 in
Bore Dia.
1/2 in
For Axle Size
1/2 in

Details

Item
Solid Wheel
Caster Load Rating Range
Light-Duty
Hub Type
Symmetrical
Tread
Centipede
Caster Wheel/Tread Material
Rubber
Tire Sidewall No.
8x2
Load Rating
280 lb
Wheel Bearings
Ball
For Use With
Hand Trucks and Cart Casters
Non-Marking
No
Frame Finish
Zinc
Application
Carts, Hand Trucks
Hub Material
Steel
Hub Color
Silver
Tread Color
Black
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Hub Position
Center Mount
Tire Rim Type
Easy Maintenance
Wheel Type
Solid
Finish
Zinc
Tread Shape
Standard
Product Type
Solid Wheel
Load Capacity - Maximum
280 lb
Includes Spanner Bushing
No

Description

Solid Wheel, 280 lb Load Rating, Centipede Tread, 8 in Wheel Dia., 1 1/2 in Wheel Width, For Axle Size 1/2 in, 8x2, Easy Maintenance Tire Rim Type, Center Mount Hub Position, 2 7/16 in Hub Length, Steel Hub Material, No Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.