Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Lift Caddy

  • Mfr # TLC926

  • Zoro # G716091559


product price: $179.99
/ea
Free Shipping & Returns

Key Features

For Use With
Passenger Cars, CUV/SUVs, Light Trucks, Motorhome & RVs, Trailers, Electric Vehicles.
Width
18 in
Color
Gray
Length
31.75 in
Features
Designed to help save your back while removing or installing vehicle tires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLC926
Zoro #
G716091559
UPC #
817035029261
Country of Origin
China

Dimensions

Width
18 in
Length
31.75 in

Details

Item
Tire Lift Caddy
For Use With
Passenger Cars, CUV/SUVs, Light Trucks, Motorhome & RVs, Trailers, Electric Vehicles.
Color
Gray
Features
Designed to help save your back while removing or installing vehicle tires
Capacity
Max load 150 pounds
Material
Steel

Description

Tire Lift Caddy


  • Tre Lift Caddy (TLC) is designed to help save your back while removing vehicle tires.
  • Universal Compatibility, passenger cars, CUV/SUVs, Light Trucks, Motorhome & RVs, Trailers, Electric Vehicles.
  • Max Load 150-Pounds
  • Simple design and clear operating instuctions make tire changes a breeze for users.
  • The lightweight and wheeled compact frame make the TLC easy yo move aroung your garage or shop and store between uses.
  • Speeds up tire-changing process, so you can get back on the road faster.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.