Trailer Inner Tube, Size 4.80x8
Mfr # 80911
Zoro # G9188597
product price: $8.79
/eaKey Features
Valve
TR13
Weight
0.76 lb
Size
4.80x8
Used For
ASB1046, ASB1050, WD1003
Product Type
Trailer Inner Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80911
Zoro #
G9188597
UPC #
-
Country of Origin
China
Dimensions
Size
4.80x8
Overall Width
4 3/4 in
Overall Length
15 3/4 in
Overall Diameter
15 1/2 in
Compatible Tire Size
4.80 x 8
Details
Item
Trailer Inner Tube
Valve
TR13
Weight
0.76 lb
Used For
ASB1046, ASB1050, WD1003
Product Type
Trailer Inner Tube
Valve Type
TR13
Compatible Tire Manufacturer Model Number
ASB1046, ASB1050, WD1003
Compatible Vehicle Type
Trailers
Description
Trailer Inner Tube, Product Type Trailer Inner Tube, Compatible Vehicle Type Trailers, Compatible Tire Size 4.80 x 8, Valve Type TR13, Overall Diameter 15 1/2 in, Overall Length 15 3/4 in, Overall Width 4 3/4 in, Compatible Tire Manufacturer Model Number ASB1046, ASB1050, WD1003, Weight 0.76 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.