15 kW 3600 RPM 215T ODP Three-Phase General Purpose Motor
- Mfr # MGT0021
- Zoro # G023932903
product price:Â
$
1,758.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Nameplate RPM
3,515 RPM
Hz
60 Hz
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0021
- Zoro #
- G023932903
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 3,515 RPM
- Hz
- 60 Hz
- Motor Bearings
- Ball
- HP
- 15
- Frame
- 215T
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
Description
Marathon MARATHON 15*3600*215T*ODP three-phase general purpose motor, 15 & 10 HP (11.2 kW), 3515 & 2930 RPM, 215T frame, drip proof enclosure, 208-230/460 V, three-speed reversible with rigid base mounting. Squirrel-cage inverter-rated design with rolled steel construction, 1.375 in T-shaft (3.38 in extension), 1.15 service factor, 90.2% efficiency, F insulation, CE/CSA/UL recognized.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.