Shop MARATHON
Create Account
9036 Air Compressor Motor 230V ODP 3-Phase 3450 RPM 56 Frame
- Mfr # M9036
- Zoro # G523931680
product price:Â
$
718.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M9036
- Zoro #
- G523931680
- UPC #
- -
- Country of Origin
- Mexico
Description
Marathon 3 HP cap-start air compressor motor, model PEM-M9036 (stock PEM-M9036), single-phase 230V with 14 A draw, frame 56 and 6.5 in diameter, open drip proof enclosure and rigid base mounting. Reversible rotation, manual overload, single shaft, rolled steel construction; shipping dimensions 17 in L x 13 in W x 13 in H and 38 lb; cross-references GE 5KCR48UN2653 and GRAINGER/DAYTON 3K788.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.