Shop CENTURY
Create Account
B385 5SPL 3600 RPM 56 Frame CP Air Compressor Motor
- Mfr # UB385
- Zoro # G023931661
product price:Â
$
612.99
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
- UB385
- Zoro #
- G023931661
- UPC #
- -
- Country of Origin
- Mexico
Description
Century B385 (PEM-UB385) Century air compressor motor, 56-frame, 3600 RPM, 2-pole 60 Hz continuous-duty design with keyed 0.625 in shaft and 1.94 in shaft extension for across-the-line starting. Insulation class B, service factor 1, UL Recognized and CSA compliant, 40 DegC ambient rating; dimensions 15.98 x 9.13 x 10.75 in, 35 lb, UPC 786674012418.