Zoro Homepage
This item is Discontinued.
Marathon Air Compressor Motor, 7-1/2 HP, 40.0-37.0A 213TCDW7001

Air Compressor Motor, 7-1/2 HP, 40.0-37.0A (Discontinued)

  • Mfr # 213TCDW7001
  • Zoro # G7626376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213TCDW7001
Zoro #
G7626376
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in

Details

Item
Commercial Duty Air Compressor Motor
Motor Design
Capacitor-Start
HP
7 1/2
RPM Range
3001-3600
Voltage
208-230
Frame
213T
Motor Thermal Protection
None
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Motor Shaft Design
Keyed
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Phase
1
Standards
UL Recognized, CSA Certified
Capacitor Included
Yes
Motor Application
Air Compressor
Hz
60
Full Load Amps
40.0-37.0
Nameplate RPM
3470
Ins. Class
B
Voltage Compatibility
115/208-230, 208-230, 208-240

Description

Commercial Duty Air Compressor Motor, 1 Phase, Motor Design Capacitor-Start, 7 1/2 HP, Nameplate RPM 3470, Voltage 208-230, Full Load Amps 40.0-37.0, 213T Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Shaft Dia. 1 3/8 in, Shaft Length 3 3/8 in, Motor Shaft Design Keyed, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.